Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide

  • Mfr # 913-000-149

  • Zoro # G1963361


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-149
Zoro #
G1963361
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Mounting Style
Screw Lock
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Application
Finishing
Coating
Uncoated
Stainless (M) Compatibility
No
For Use With
SCLDR/L1.5
Style
CDGW
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CDGW 1.510.5 UD2
Secondary Material Application ISO Code
K, N
ANSI Code
CDGW 1.5105 UD2
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Ferrous Material
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
UD2
Clearance Angle
15 Degrees
Primary Material Application
All Materials
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Cutting Application
Boring, Turning
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGW 1.5105 UD2, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.