Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide

  • Mfr # 913-000-150

  • Zoro # G1963355


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-150
Zoro #
G1963355
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Nose Radius
0.008"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Coating
TiAlN
Style
CDGW
For Use With
SCLDR/L1.5
No. of Edges
2
Cutting Direction
Neutral
Application
Finishing
Mounting Style
Screw Lock
ANSI Number
CDGW 1.510.5 UD21
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
Shape
Rhombic
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
M
ANSI Code
CDGW 1.5105 UD21
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Manufacturer Grade
UD21
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.5105 UD21, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.