Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide

  • Mfr # 913-000-151

  • Zoro # G1963346


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-151
Zoro #
G1963346
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Mounting Hole Dia.
0.085"
Nose Radius
0.008"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Non Ferrous (N) Compatibility
No
Application
Finishing
Steel (P) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
SCLDR/L1.5
Style
CDGW
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw Lock
ANSI Number
CDGW 1.510.5 UD51
Cast Iron (K) Compatibility
Yes
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
CDGW 1.5105 UD51
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Finish - Machining
TiN
Cutting Application
Boring, Turning
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiN, ANSI Code CDGW 1.5105 UD51, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.