Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide

  • Mfr # 913-000-152

  • Zoro # G9675924


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-000-152
Zoro #
G9675924
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Mounting Hole Dia.
0.085"
Nose Radius
0.008"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Cast Iron (K) Compatibility
No
For Use With
SCLDR/L1.5
Coating
TiAlN
Hardened (H) Compatibility
No
Style
CDGW
Mounting Style
Screw Lock
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
CDGW 1.510.5 UD52
Workpiece Compatibility
Stainless (M), Steel (P)
Application
Finishing
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Shape
Rhombic
ANSI Code
CDGW 1.5105 UD52
Primary Material Application ISO Code
P, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Clearance Angle
15 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Included Angle
80 Degrees
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Manufacturer Grade
UD52
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.5105 UD52, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.