Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Cermet

  • Mfr # 913-000-153

  • Zoro # G1963337


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-153
Zoro #
G1963337
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Nose Radius
0.008"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Coating
Uncoated
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
ANSI Number
CDGW 1.510.5 UD5C
No. of Edges
2
For Use With
SCLDR/L1.5
Style
CDGW
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Application
Finishing
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
15 Degrees
ANSI Code
CDGW 1.5105 UD5C
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, M
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD5C
Cutting Application
Boring, Turning
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Number of Cutting Edges
2
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGW 1.5105 UD5C, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.