Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Cermet

  • Mfr # 913-000-154

  • Zoro # G9675915


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-154
Zoro #
G9675915
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Cast Iron (K) Compatibility
Yes
Style
CDGW
Coating
TiAlN
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
CDGW 1.510.5 UD5CT
Application
Finishing
Cutting Direction
Neutral
For Use With
SCLDR/L1.5
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
K, M
Shape
Rhombic
Manufacturer Grade
UD5CT
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Primary Material Application
Steel
Material - Machining
Cermet
Included Angle
80 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
ANSI Code
CDGW 1.5105 UD5CT
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.5105 UD5CT, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.