Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide
Mfr # 913-000-097
Zoro # G1963495
product price: $13.69
/eaSold in multiples of 10 for $136.90
Key Features
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-097
Zoro #
G1963495
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
431
Corner Radius
1
Insert Thickness
0.188"
Mounting Hole Dia.
0.219"
Nose Radius
0.015"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT 431 UD51, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.