Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 913-000-100

  • Zoro # G1963477


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-100
Zoro #
G1963477
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.188"
Mounting Hole Dia.
0.219"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
120408
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
Stainless (M) Compatibility
Yes
Application
Finishing
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Style
CCMT
ANSI Number
CCMT 432 UD21
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
For Use With
SCLCR/L4
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
2
Finish - Machining
TiAlN
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
7 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCMT 432 UD21
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Manufacturer Grade
UD21
Cutting Application
Boring, Turning
Shape
Rhombic
Secondary Material Application ISO Code
M
Chip-Breaker Code
ZX3
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/2 in, TiAlN, ANSI Code CCMT 432 UD21, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.