Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 913-000-101

  • Zoro # G1963468


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-101
Zoro #
G1963468
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.219"
Insert Thickness
0.188"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
120408
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
CCMT 432 UD51
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
SCLCR/L4
Style
CCMT
Application
Finishing
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Tin
Mounting Style
Screw Lock
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
ANSI Code
CCMT 432 UD51
Primary Material Application
Steel
Number of Cutting Edges
2
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, M, S
Manufacturer Grade
UD51
Cutting Application
Boring, Turning
Shape
Rhombic
Clearance Angle
7 Degrees
Finish - Machining
TiN
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Code
ZX3
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT 432 UD51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.