Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 913-000-173

  • Zoro # G9225474


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-173
Zoro #
G9225474
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
120404
Style
CNGA
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
MCLNR/L4, DCLNR/L4
Cast Iron (K) Compatibility
Yes
ANSI Number
CNGA 431-2 UD2CBN
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Application
Roughing
Coating
PCBN
No. of Edges
2
Mounting Style
Clamp and Lock Pin
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Material - Machining
CBN
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Manufacturer Grade
UD2CBN
ANSI Code
CNGA431-2
Primary Material Application ISO Code
H, K
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Primary Material Application
Cast Iron, Hardened Steel
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA431-2, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.