Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 913-000-175

  • Zoro # G9225492


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-175
Zoro #
G9225492
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
120408
Coating
PCBN
ANSI Number
CNGA 432-2 UD2CBN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Style
CNGA
Hardened (H) Compatibility
Yes
Application
Roughing
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp and Lock Pin
No. of Edges
2
Steel (P) Compatibility
No
For Use With
MCLNR/L4, DCLNR/L4
Manufacturer Grade
UD2CBN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
CNGA432-2
Shape
Rhombic
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Material - Machining
CBN
Cutting Application
Boring, Turning
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA432-2, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.