Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 913-000-176

  • Zoro # G9225501


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-176
Zoro #
G9225501
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
120408
Style
CNGA
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
PCBN
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
MCLNR/L4, DCLNR/L4
Mounting Style
Clamp and Lock Pin
Application
Roughing
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
CNGA 432-2 UD5CBN
Material - Machining
CBN
Secondary Material Application ISO Code
K
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
ANSI Code
CNGA432-2
Included Angle
80 Degrees
Manufacturer Grade
UD5CBN
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application ISO Code
H
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA432-2, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.