Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 913-000-185

  • Zoro # G1963221


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-185
Zoro #
G1963221
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120404
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
For Use With
MCLNR/L4, DCLNR/L4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
2
ANSI Number
CNMG 431 UD21
Mounting Style
Clamp and Lock Pin
Steel (P) Compatibility
No
Coating
TiAlN
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Application
Roughing
Style
CNMG
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
UD21
Finish - Machining
TiAlN
Chip-Breaker Code
ZK1
ANSI Code
CNMG 431 UD21
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Shape
Rhombic
Primary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 431 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.