Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 913-000-187

  • Zoro # G1963215


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-187
Zoro #
G1963215
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120404
Relief Angle
0 Degrees
No. of Edges
2
Application
Roughing
Coating
Tin
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Style
CNMG
For Use With
MCLNR/L4, DCLNR/L4
Super Alloy (S) Compatibility
No
Mounting Style
Clamp and Lock Pin
ANSI Number
CNMG 431 UD51
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, S
Chip-Breaker Code
ZP1
Primary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Number of Cutting Edges
2
Primary Material Application
Steel
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
UD51
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
ANSI Code
CNMG 431 UD51
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG 431 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.