Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 913-000-188

  • Zoro # G1963206


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-188
Zoro #
G1963206
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120404
ANSI Number
CNMG 431 UD52
Style
CNMG
No. of Edges
2
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp and Lock Pin
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
MCLNR/L4, DCLNR/L4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Application
Roughing
Coating
TiAlN
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Manufacturer Grade
UD52
Clearance Angle
0 Degrees
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
ANSI Code
CNMG 431 UD52
Chip-Breaker Code
ZP1
Included Angle
80 Degrees
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 431 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.