Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 913-000-191

  • Zoro # G1963188


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-191
Zoro #
G1963188
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120408
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp and Lock Pin
Hardened (H) Compatibility
No
Application
Roughing
No. of Edges
2
Stainless (M) Compatibility
Yes
For Use With
MCLNR/L4, DCLNR/L4
Coating
Tin
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG 432 UD51
Cast Iron (K) Compatibility
Yes
Style
CNMG
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, M, S
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application ISO Code
P
ANSI Code
CNMG 432 UD51
Material - Machining
Carbide
Primary Material Application
Steel
Included Angle
80 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Chip-Breaker Code
ZP1
Clearance Angle
0 Degrees
Manufacturer Grade
UD51
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG 432 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.