Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 913-000-192

  • Zoro # G1963179


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-192
Zoro #
G1963179
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120408
No. of Edges
2
Application
Roughing
ANSI Number
CNMG 432 UD52
Coating
TiAlN
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
MCLNR/L4, DCLNR/L4
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Style
CNMG
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Manufacturer Grade
UD52
Secondary Material Application ISO Code
M
Finish - Machining
TiAlN
Primary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Code
ZP1
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
P, S
ANSI Code
CNMG 432 UD52
Cutting Application
Boring, Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 432 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.