Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN
Mfr # 913-000-274
Zoro # G9225727
product price: $98.85
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-274
Zoro #
G9225727
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.188"
Thickness
3
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code DNGA431-2, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.