Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 913-000-276

  • Zoro # G9225745


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-276
Zoro #
G9225745
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
150608
For Use With
MDUNR/L3, MDQNR/L4, DDUNR/L4
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp and Lock Pin
ANSI Number
DNGA 432-2 UD5CBN
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Application
Roughing
Super Alloy (S) Compatibility
No
Style
DNGA
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Coating
PCBN
Included Angle
55 Degrees
Shape
Rhombic
Cutting Application
Boring, Turning
Manufacturer Grade
UD5CBN
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
H
ANSI Code
DNGA432-2
Material - Machining
CBN
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code DNGA432-2, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.