Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 913-000-286

  • Zoro # G9675574


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-286
Zoro #
G9675574
UPC #
-
Country of Origin
China

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150604
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Style
DNMG
Cutting Direction
Neutral
For Use With
MDUNR/L4, MDQNR/L4, DDUNR/L4
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG 431 UD51
Application
Roughing
Hardened (H) Compatibility
No
No. of Edges
2
Manufacturer Grade
UD51
Clearance Angle
0 Degrees
ANSI Code
DNMG 431 UD51
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Shape
Rhombic
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, S
Finish - Machining
TiN
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Chip-Breaker Code
ZP1
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG 431 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.