Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 913-000-289

  • Zoro # G9675547


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-289
Zoro #
G9675547
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD32
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150608
Hardened (H) Compatibility
No
Application
Roughing
ANSI Number
DNMG 432 UD32
For Use With
MDUNR/L4, MDQNR/L4, DDUNR/L4
Style
DNMG
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp and Lock Pin
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
TiAlN
Steel (P) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
UD32
Secondary Material Application
Cast Iron, Ferrous Material, Steel
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
55 Degrees
Secondary Material Application ISO Code
K, N, P
Cutting Application
Boring, Turning
ANSI Code
DNMG 432 UD32
Finish - Machining
TiAlN
Shape
Rhombic
Chip-Breaker Code
ZM1
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZM1, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNMG 432 UD32, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.