Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 913-000-290

  • Zoro # G9675531


product price: $16.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-290
Zoro #
G9675531
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150608
For Use With
MDUNR/L4, MDQNR/L4, DDUNR/L4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Application
Roughing
Mounting Style
Clamp and Lock Pin
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Style
DNMG
ANSI Number
DNMG 432 UD51
No. of Edges
2
Hardened (H) Compatibility
No
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
ZP1
Primary Material Application
Steel
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Shape
Rhombic
Finish - Machining
TiN
Primary Material Application ISO Code
P
ANSI Code
DNMG 432 UD51
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Boring, Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG 432 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.