Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 913-000-291

  • Zoro # G9675522


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-291
Zoro #
G9675522
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150608
Mounting Style
Clamp and Lock Pin
Cutting Direction
Neutral
Application
Roughing
Coating
TiAlN
No. of Edges
2
Cast Iron (K) Compatibility
No
For Use With
MDUNR/L4, MDQNR/L4, DDUNR/L4
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
DNMG 432 UD52
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Style
DNMG
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
M
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
ZP1
Finish - Machining
TiAlN
ANSI Code
DNMG 432 UD52
Included Angle
55 Degrees
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
Manufacturer Grade
UD52
Primary Material Application
Nickel, Steel, Titanium
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNMG 432 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.