Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 913-000-292

  • Zoro # G9675556


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-292
Zoro #
G9675556
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150608
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Mounting Style
Clamp and Lock Pin
Application
Roughing
Stainless (M) Compatibility
Yes
For Use With
MDUNR/L4, MDQNR/L4, DDUNR/L4
ANSI Number
DNMG 432 UD21
Cutting Direction
Neutral
Style
DNMG
Manufacturer Grade
UD21
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Chip-Breaker Code
ZX2
Primary Material Application
Cast Iron
Finish - Machining
TiAlN
Secondary Material Application
Stainless Steel
ANSI Code
DNMG 432 UD21
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNMG 432 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.