Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 913-000-558

  • Zoro # G9226341


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-558
Zoro #
G9226341
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160412
For Use With
MVUNR/L4
Super Alloy (S) Compatibility
No
Mounting Style
Clamp and Lock Pin
ANSI Number
VNMG 432 UD21
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Coating
TiAlN
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Application
Roughing
Stainless (M) Compatibility
Yes
Style
VNMG
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
ANSI Code
VNMG 432 UD21
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Chip-Breaker Code
LX3
Included Angle
35 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX3, Inscribed Circle 1/2 in, TiAlN, ANSI Code VNMG 432 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.