Zoro Homepage

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 913-000-559

  • Zoro # G9226357


product price: $20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-559
Zoro #
G9226357
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160412
Hardened (H) Compatibility
No
Application
Roughing
Cutting Direction
Neutral
Coating
Tin
For Use With
MVUNR/L4
Steel (P) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
ANSI Number
VNMG 432 UD51
No. of Edges
2
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Style
VNMG
Shape
Rhombic
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, M, S
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
ANSI Code
VNMG 432 UD51
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
LX3
Cutting Application
Boring, Turning
Manufacturer Grade
UD51
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX3, Inscribed Circle 1/2 in, TiN, ANSI Code VNMG 432 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.