Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 913-000-193

  • Zoro # G9675863


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-193
Zoro #
G9675863
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160608
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
MCLNR/L5
Non Ferrous (N) Compatibility
No
Application
Roughing
No. of Edges
2
Style
CNMG
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Stainless (M) Compatibility
Yes
ANSI Number
CNMG 542 UD21
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Super Alloy (S) Compatibility
No
Coating
TiAlN
Primary Material Application ISO Code
K
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Insert Holding Type
Straight Hole
Chip-Breaker Code
ZK1
Finish - Machining
TiAlN
ANSI Code
CNMG 542 UD21
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 5/8 in, TiAlN, ANSI Code CNMG 542 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.