Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide
Mfr # 913-000-194
Zoro # G9675854
product price: $19.59
/eaSold in multiples of 10 for $195.90
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-194
Zoro #
G9675854
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
542
Corner Radius
2
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG 542 UD51, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.