Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 913-000-195

  • Zoro # G9675845


product price: $19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-195
Zoro #
G9675845
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
542
Corner Radius
2
Insert Thickness
0.250"
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160608
ANSI Number
CNMG 542 UD52
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
MCLNR/L5
Application
Roughing
No. of Edges
2
Style
CNMG
Mounting Style
Clamp and Lock Pin
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
TiAlN
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
P, S
Manufacturer Grade
UD52
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Code
ZP1
ANSI Code
CNMG 542 UD52
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Boring, Turning
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 5/8 in, TiAlN, ANSI Code CNMG 542 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.