Zoro Homepage

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 913-000-197

  • Zoro # G9675827


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-197
Zoro #
G9675827
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.046"
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160612
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
Application
Roughing
Relief Angle
0 Degrees
Coating
Tin
Mounting Style
Clamp and Lock Pin
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Style
CNMG
ANSI Number
CNMG 543 UD51
For Use With
MCLNR/L5
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
ZP1
Primary Material Application
Steel
Manufacturer Grade
UD51
Finish - Machining
TiN
Primary Material Application ISO Code
P
Shape
Rhombic
Cutting Application
Boring, Turning
Included Angle
80 Degrees
Material - Machining
Carbide
ANSI Code
CNMG 543 UD51
Secondary Material Application ISO Code
K, M, S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG 543 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.