Zoro Homepage

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 913-000-198

  • Zoro # G9675811


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-198
Zoro #
G9675811
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160612
No. of Edges
2
Style
CNMG
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Application
Roughing
Relief Angle
0 Degrees
For Use With
MCLNR/L5
Coating
TiAlN
Super Alloy (S) Compatibility
No
Mounting Style
Clamp and Lock Pin
ANSI Number
CNMG 543 UD52
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Code
ZP1
ANSI Code
CNMG 543 UD52
Manufacturer Grade
UD52
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
M
Shape
Rhombic
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 5/8 in, TiAlN, ANSI Code CNMG 543 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.