Zoro Homepage

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .2, Cermet

  • Mfr # 913-000-165

  • Zoro # G2783448


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-165
Zoro #
G2783448
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60
Corner Radius
.2
Insert Thickness
0.040"
Nose Radius
0.004"
Mounting Hole Dia.
0.081"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
S4T001
No. of Edges
2
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
SCLDR/L1.2
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Style
CDHB
ANSI Number
CDHB 1.20.60 UD5C
Application
Finishing
Coating
Uncoated
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Primary Material Application
All Materials
Shape
Rhombic
Secondary Material Application ISO Code
K, M
ANSI Code
CDHB 1.2060 UD5C
Manufacturer Grade
UD5C
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Material - Machining
Cermet

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB 1.2060 UD5C, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.