Zoro Homepage

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide

  • Mfr # 913-000-167

  • Zoro # G2783439


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-167
Zoro #
G2783439
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60.5
Corner Radius
.5
Mounting Hole Dia.
0.081"
Insert Thickness
0.040"
Nose Radius
0.008"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
S4T002
Steel (P) Compatibility
No
Application
Finishing
For Use With
SCLDR/L1.2
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Lock
ANSI Number
CDHB 1.20.60.5 UD2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
No. of Edges
2
Style
CDHB
Super Alloy (S) Compatibility
No
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N
Shape
Rhombic
Included Angle
80 Degrees
Manufacturer Grade
UD2
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
15 Degrees
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Cutting Application
Boring, Turning
ANSI Code
CDHB 1.2060.5 UD2
Secondary Material Application
Cast Iron, Ferrous Material

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB 1.2060.5 UD2, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.