Zoro Homepage

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide

  • Mfr # 913-000-169

  • Zoro # G1963249


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-169
Zoro #
G1963249
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60.5
Corner Radius
.5
Mounting Hole Dia.
0.081"
Insert Thickness
0.040"
Nose Radius
0.008"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
S4T002
Stainless (M) Compatibility
Yes
Mounting Style
Screw Lock
Coating
Tin
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
For Use With
SCLDR/L1.2
Style
CDHB
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CDHB 1.20.60.5 UD51
Application
Finishing
Cutting Direction
Neutral
Clearance Angle
15 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Rhombic
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Manufacturer Grade
UD51
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, S
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P
ANSI Code
CDHB 1.2060.5 UD51
Finish - Machining
TiN
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code CDHB 1.2060.5 UD51, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.