Zoro Homepage

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide

  • Mfr # 913-000-170

  • Zoro # G1963230


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-170
Zoro #
G1963230
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60.5
Corner Radius
.5
Insert Thickness
0.040"
Mounting Hole Dia.
0.081"
Nose Radius
0.008"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
S4T002
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
CDHB 1.20.60.5 UD52
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
SCLDR/L1.2
Cast Iron (K) Compatibility
No
Style
CDHB
Coating
TiAlN
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
Application
Finishing
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Code
CDHB 1.2060.5 UD52
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Shape
Rhombic
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Clearance Angle
15 Degrees
Cutting Application
Boring, Turning
Manufacturer Grade
UD52
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Secondary Material Application ISO Code
M
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Finish - Machining
TiAlN
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiAlN, ANSI Code CDHB 1.2060.5 UD52, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.