Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Cermet

  • Mfr # 913-000-171

  • Zoro # G2783420


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-171
Zoro #
G2783420
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60.5
Corner Radius
.5
Nose Radius
0.008"
Insert Thickness
0.040"
Mounting Hole Dia.
0.081"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
S4T002
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
SCLDR/L1.2
Style
CDHB
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
No
ANSI Number
CDHB 1.20.60.5 UD5C
No. of Edges
2
Application
Finishing
Mounting Style
Screw Lock
Workpiece Compatibility
Stainless (M), Steel (P)
Included Angle
80 Degrees
Primary Material Application
All Materials
Cutting Application
Boring, Turning
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
ANSI Code
CDHB 1.2060.5 UD5C
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Rhombic
Clearance Angle
15 Degrees
Material - Machining
Cermet
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Manufacturer Grade
UD5C

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB 1.2060.5 UD5C, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.