Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Cermet

  • Mfr # 913-000-172

  • Zoro # G9675872


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-172
Zoro #
G9675872
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.20.60.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.081"
Insert Thickness
0.040"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
S4T002
Cutting Direction
Neutral
For Use With
SCLDR/L1.2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Application
Finishing
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CDHB 1.20.60.5 UD5CT
Style
CDHB
Mounting Style
Screw Lock
Coating
TiAlN
No. of Edges
2
Manufacturer Grade
UD5CT
Included Angle
80 Degrees
Shape
Rhombic
ANSI Code
CDHB 1.2060.5 UD5CT
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Steel
Cutting Application
Boring, Turning
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M
Insert Holding Type
70 Degrees to 70 Degrees Countersink Hole
Number of Cutting Edges
2
Material - Machining
Cermet
Clearance Angle
15 Degrees
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiAlN, ANSI Code CDHB 1.2060.5 UD5CT, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.