Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 913-000-199

  • Zoro # G9225517


product price: $25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-199
Zoro #
G9225517
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
642
Corner Radius
2
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.031"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190608
Application
Roughing
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG 642 UD21
Stainless (M) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Style
CNMG
Cast Iron (K) Compatibility
Yes
For Use With
MCLNR/L6
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
TiAlN
Steel (P) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
Chip-Breaker Code
ZK1
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
UD21
ANSI Code
CNMG 642 UD21
Finish - Machining
TiAlN
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 3/4 in, TiAlN, ANSI Code CNMG 642 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.