Zoro Homepage

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 913-000-200

  • Zoro # G9225526


product price: $25.49
/ea
Sold in multiples of 10 for $254.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-200
Zoro #
G9225526
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
642
Corner Radius
2
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Nose Radius
0.031"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190608
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp and Lock Pin
Style
CNMG
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Application
Roughing
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
Tin
Relief Angle
0 Degrees
No. of Edges
2
ANSI Number
CNMG 642 UD51
For Use With
MCLNR/L6
Number of Cutting Edges
2
Manufacturer Grade
UD51
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Shape
Rhombic
Primary Material Application
Steel
ANSI Code
CNMG 642 UD51
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
ZP1
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
Finish - Machining
TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG 642 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.