Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 913-000-202

  • Zoro # G9225544


product price: $23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-202
Zoro #
G9225544
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190612
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp and Lock Pin
For Use With
MCLNR/L6
Application
Roughing
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Style
CNMG
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
ANSI Number
CNMG 643 UD21
Included Angle
80 Degrees
Finish - Machining
TiAlN
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron
Manufacturer Grade
UD21
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Boring, Turning
Insert Holding Type
Straight Hole
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
ZK1
Measurement System
Fractional Inch
ANSI Code
CNMG 643 UD21
Primary Material Application ISO Code
K
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 3/4 in, TiAlN, ANSI Code CNMG 643 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.