Zoro Homepage

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 913-000-203

  • Zoro # G9225553


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-203
Zoro #
G9225553
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190612
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
MCLNR/L6
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Application
Roughing
Style
CNMG
No. of Edges
2
ANSI Number
CNMG 643 UD51
Mounting Style
Clamp and Lock Pin
Coating
Tin
Measurement System
Fractional Inch
Chip-Breaker Code
ZP1
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Manufacturer Grade
UD51
Finish - Machining
TiN
Cutting Application
Boring, Turning
ANSI Code
CNMG 643 UD51
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG 643 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.