Zoro Homepage

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 913-000-204

  • Zoro # G9225562


product price: $25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-204
Zoro #
G9225562
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190612
ANSI Number
CNMG 643 UD52
Style
CNMG
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp and Lock Pin
For Use With
MCLNR/L6
Coating
TiAlN
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Application
Roughing
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Manufacturer Grade
UD52
Finish - Machining
TiAlN
ANSI Code
CNMG 643 UD52
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P, S
Chip-Breaker Code
ZP1
Secondary Material Application ISO Code
M
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/4 in, TiAlN, ANSI Code CNMG 643 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.