This item is Discontinued.

Ultra-Dex Usa End Mill Holder, 1.000" Size, 1.38" Proj. CT50-EM100-138-G6

End Mill Holder, 1.000" Size, 1.38" Proj. (Discontinued)

  • Mfr # CT50-EM100-138-G6
  • Zoro # G6669518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT50-EM100-138-G6
Zoro #
G6669518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Dimension Type
Decimal Inch
Bore Dia.
1.0000 in
Taper Size
CAT50
Shank Length
4.40"
Nose Dia.
2-3/4"
Bore Depth
2-1/4"
Insert Size
432

Details

Item
End Mill Holder and Adapter
Projection
1.3800"
Coolant Fed
Non-Coolant Through
Nose Style
Standard
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Max. Speed
12,000 RPM
For Shank Type
Straight
Cutting Direction
Right Hand
Insert Inscribed Circle
1/4"
Insert Style
WNMG
Insert Shape
80 Degrees Trigon
Compatible Hardware
WNMG 432, IWSN-433, PB4-SS, PB4-CA
Cutting Application
Turning
ANSI Code
DWLNR 16-4D
Insert Holding Type
Pullback Clamp
Toolholder Style
DWLNR
Rake
Negative

Description

End Mill Holder and Adapter, Taper Size CAT50, Bore Dia. 1.0000 in, Projection 1.3800 In., Nose Dia. 2-3/4 In., Measurement System Decimal Inch, Bore Depth 2-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.