Grooving/Threading Cutting Unit Head, MH24 MTHOR4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-064

  • Zoro # G9233262


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 MTHOR4-CFT
Min. Bore
2.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-064
Zoro #
G9233262
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Connection Size
MH24
Min. Bore Dia.
2-5/8 in

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 MTHOR4-CFT
Min. Bore
2.625"
ANSI Number
MH24 MTHOR4-CFT
Mounting Style
Clamp And Lock Pin
Inscribed Circle
1/2"
Rake
Negative
For Use With
TNMA 43
Type
Turning
Left/Right Hand
Right Hand
Style
Chatter-Free
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Cutting Application
Grooving, Threading
Center to Cutting Tip
1.1730 in
Insert Style
TNMA
Toolholder Style
MTHOR
Coolant Fed
Coolant Through
Hardware Required
Clamp CL-7, Lock Pin NL-44, Screw XNS-36
Compatible Hardware
Clamp CL-7, Lock Pin NL-44, Screw XNS-36
Insert Holding Type
Clamp and Lock Pin

Description

Grooving/Threading Cutting Unit Head, MTHOR, Right Hand, Center to Cutting Tip 1.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.