Grooving/Threading Cutting Unit Head, MH28 NEL4-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-105

  • Zoro # G9233691


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
Style
Chatter-Free
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-105
Zoro #
G9233691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Seat Size
4
Connection Size
MH28
Min. Bore Dia.
2-1/2 in

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH28 NEL4-CFT
Style
Chatter-Free
Type
Turning
ANSI Number
MH28 NEL4-CFT
Inscribed Circle
1/2"
Rake
Negative
For Use With
NG 4R
Mounting Style
Top Notch Clamp
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Min. Bore
2.500"
Cutting Direction
Left Hand
Center to Cutting Tip
1-1/4 in
Compatible Hardware
Clamp CM73, Screw 10-32
ISO Number
MH28 NEL4-CFT
Toolholder Style
MH.. NE
Insert Style
NG 4L
Cutting Application
Grooving, Threading
Cutting Location
Internal
Insert Holding Type
Top Clamp
Product Family
Top Notch Grooving
Coolant Fed
Coolant Through

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.