Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Threading Cutting Unit Head, MH32 MTHOL4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-141

  • Zoro # G9234032


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
Inscribed Circle
1/2"
For Use With
TNMA 43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-141
Zoro #
G9234032
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Connection Size
MH32
Min. Bore Dia.
2-7/8 in

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 MTHOL4-CFT
Inscribed Circle
1/2"
For Use With
TNMA 43
Mounting Style
Clamp And Lock Pin
Min. Bore
2.875"
ANSI Number
MH32 MTHOL4-CFT
Type
Turning
Style
Chatter-Free
Left/Right Hand
Left Hand
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
Rake
Negative
Cutting Direction
Left Hand
Cutting Application
Grooving, Threading
Compatible Hardware
Clamp CL-7, Lock Pin NL-44, Screw XNS-36
Coolant Fed
Coolant Through
Center to Cutting Tip
1.4230 in
Toolholder Style
MTHOL
Hardware Required
Clamp CL-7, Lock Pin NL-44, Screw XNS-36
Insert Style
TNMA
Insert Holding Type
Clamp and Lock Pin

Description

Grooving/Threading Cutting Unit Head, MTHOL, Left Hand, Center to Cutting Tip 1.4230 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.