Grooving/Threading Cutting Unit Head, MH32 NEL3-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-150

  • Zoro # G9234127


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH32 NEL3-CFT
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-150
Zoro #
G9234127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Seat Size
3
Min. Bore Dia.
2.4100 in
Connection Size
MH32

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH32 NEL3-CFT
Type
Turning
Rake
Negative
Mounting Style
Top Notch Clamp
Min. Bore
2.410"
Left/Right Hand
Left Hand
For Use With
NG 3R
ANSI Number
MH32 NEL3-CFT
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
Style
Chatter-Free
Cutting Direction
Left Hand
Cutting Application
Grooving, Threading
Product Family
Top Notch Grooving
Toolholder Style
MH.. NE
Insert Holding Type
Top Clamp
Coolant Fed
Coolant Through
Compatible Hardware
Clamp CM72, Screw 10-32
Cutting Location
Internal
ISO Number
MH32 NEL3-CFT
Insert Style
NG 3R
Center to Cutting Tip
1-1/4 in

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.