Grooving/Threading Cutting Unit Head, MH32 NER3-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-153

  • Zoro # G9234154


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH32 NER3-CFT
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-153
Zoro #
G9234154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Connection Size
MH32
Seat Size
3
Min. Bore Dia.
2.4100 in

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH32 NER3-CFT
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Mounting Style
Top Notch Clamp
Left/Right Hand
Right Hand
For Use With
NG 3L
Min. Bore
2.410"
Style
Chatter-Free
Type
Turning
ANSI Number
MH32 NER3-CFT
Rake
Negative
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Product Family
Top Notch Grooving
Insert Style
NG 3R
ISO Number
MH32 NER3-CFT
Cutting Location
Internal
Coolant Fed
Coolant Through
Toolholder Style
MH.. NE
Cutting Application
Grooving, Threading
Compatible Hardware
Clamp CM72, Screw 10-32
Center to Cutting Tip
1-1/4 in
Insert Holding Type
Top Clamp

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Right Hand, Center to Cutting Tip 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products