Indexable Boring Bar, A04G STUCR1.2-172, 3-1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-007

  • Zoro # G9226646


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-007
Zoro #
G9226646
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0781"
Bar Dia.
0.250"
Shank Dia.
1/4 in
Insert Size
1.21.20.5
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A04G STUCR1.2-172
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Min. Bore
0.312"
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Inscribed Circle
5/32"
For Use With
TCMT 1.21.20.5
Type
Turning
Style
Solid, Coolant-Thru
Rake
Positive
ANSI Number
A04G STUCR1.2-172
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
5/32 in
Toolholder Style
A-STUC
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Insert Style
TCMT
Compatible Hardware
MTS-184 Insert Screw
Cutting Application
Boring
Number of Inserts
1
Head Material
Steel
Center to Cutting Tip
0.1720 in
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 3-1/2 in, A04G STUCR1.2-172, 0.1720 in, MTS-184 Insert Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.