Shop ULTRA-DEX USA

Indexable Boring Bar, A05G SCLPL1.8-219, 3-1/2 in L, High Speed Steel

  • Mfr # 957-000-009
  • Zoro # G9226664

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A05G SCLPL1.8-219
Left/Right Hand
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-009
Zoro #
G9226664
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A05G SCLPL1.8-219
Left/Right Hand
Left Hand
Type
Turning
For Use With
CPMT 1.81.20.5
ANSI Number
A05G SCLPL1.8-219
Lead Angle
-5 Degrees
Inscribed Circle
7/32"
Rake
Positive
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Min. Bore
0.395"
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
0.2190 in
Compatible Hardware
MTS-224 Insert Screw
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Head Material
Steel
Insert Inscribed Circle
7/32 in
Coolant Fed
Coolant Through
Insert Style
CPMT
Toolholder Style
A-SCLP
Cutting Application
Boring
Container Type
Solid, Coolant-Thru
Compatible Product Type
CPMT 1.81.20.5
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, A05G SCLPL1.8-219, 0.2190 in, MTS-224 Insert Screw, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.